This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Nickel

Hansgrohe

C Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #H15404831
  • Item #4226545
  • Manufacturer Part #15404831
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

C Single Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #H15404831
  • Item #4226545
  • Manufacturer Part #15404831
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow: 5.5 gpm
  • Integrated bypass for use with diverter tub spouts
  • Temperature and on/off control for 1 outlet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
C
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
6-3/4 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
5.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed:
Yes
Number of Handles:
Single Handle
PipeTubing Size:
3/4 in
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-3/4 in