This product requires certification to purchase.

12 in. Wall Arm with Square Flange in Polished Chrome

GROHE

Rainshower 12 in. Wall Arm with Square Flange in Polished Chrome

  • Fast #
  • Part #G27489000
  • Item #4242153
3.8 out of 5 Customer Rating
Brand image
GROHE

Rainshower 12 in. Wall Arm with Square Flange in Polished Chrome

  • Fast #
  • Part #G27489000
  • Item #4242153
3.8 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • 1?2" NPT male threads
  • 12" Shower Arm with Square Flange
  • Can be used with any shower head EXCEPT Rainshower™ Jumbo (28 783)
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rainshower
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
10-813/1000 in
Faucet Part Type:
Shower Arm
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
Height:
2-63/1000 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12 in
MA Approved:
No
Material:
Brass
NSF Certified:
Yes
Shower Arm Reach:
10-13/16 in
WaterSense Labeled:
No