This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze

Delta Faucet

Linden™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D594CZMPUDST
  • Item #4243253
  • Manufacturer Part #594-CZMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Linden™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D594CZMPUDST
  • Item #4243253
  • Manufacturer Part #594-CZMPU-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 4 in. installation
  • Metal pop-up
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Includes deck plate to support 3-hole installation
  • Drain pop-up in matching finish included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
Yes
Depth:
7-4/25 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-29/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-91/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-1/4 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449655880
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-1/4 in