This product requires certification to purchase.

Recessed Mount Toilet Tissue Holder in Chrome

Delta Faucet

Commercial Recessed Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D45072
  • Item #4250464
  • Manufacturer Part #45072
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Recessed Mount Toilet Tissue Holder in Chrome

  • Fast #
  • Part #D45072
  • Item #4250464
  • Manufacturer Part #45072
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 192
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spring actuated brass roller
  • Mounting hardware and template included
  • Beveled edges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-15/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/4 in
Material:
Metal
Mount Type:
Recessed
NSF Certified:
No
Pivoting:
No
Projection:
2-1/32 in
UPC:
034449667456