This product requires certification to purchase.

1/2 in. Sweat Non-Shared 3-Function Diverter Valve Transfer Valve

Moen

Professional 1/2 in. Sweat Non-Shared 3-Function Diverter Valve Transfer Valve

  • Fast #
  • Part #M3360
  • Item #4274580
  • Manufacturer Part #3360
3.7 out of 5 Customer Rating
Brand image
Moen

Professional 1/2 in. Sweat Non-Shared 3-Function Diverter Valve Transfer Valve

  • Fast #
  • Part #M3360
  • Item #4274580
  • Manufacturer Part #3360
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 462
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Authentic Moen replacement part
  • CONNECTION SIZE: 1/2-inch IPS connections
  • Valve operates 3 independent functions but can be plumbed for 2 independent functions
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Cartridge
Collection:
Professional
End Connection 1:
CC
End Connection 2:
CC
End Connections:
CC
Height:
5-3/25 in
UPC:
026508222768
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Transfer Valve
WaterSense Labeled:
No