This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze

This product has been replaced by

Signature Hardware Brushed Gold Single Handle Monoblock Bathroom Sink Faucet
Signature Hardware Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Manufacturer Part #SHWSCHB107BG
Delta Faucet

Vero® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D753LFCZ
  • Item #4274837
  • Manufacturer Part #753LF-CZ
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Signature Hardware Brushed Gold Single Handle Monoblock Bathroom Sink Faucet
Signature Hardware Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Manufacturer Part #SHWSCHB107BG
Delta Faucet

Vero® Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D753LFCZ
  • Item #4274837
  • Manufacturer Part #753LF-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits single hole installations
  • Drain assembly sold separately
  • Optional red/blue temperature indicator ring included
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Vero®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
11-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
11-813/1000 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-5/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449657501
Vandal Resistant:
No
WaterSense Labeled:
Yes