18 in. Towel Bar in Champagne Bronze
This product has been replaced by
Manufacturer Part #559347
Lahara™ 18 in. Towel Bar in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Lahara bath collection
- Extends 3-3/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 2 in. H x 3-3/4 in. D x 20 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lahara™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/4 in
- UPC:
- 034449658324