This product requires certification to purchase.

Square Open Towel Ring in Champagne Bronze

Delta Faucet

Vero™ Square Open Towel Ring in Champagne Bronze

  • Fast #
  • Part #D77746CZ
  • Item #4275146
  • Manufacturer Part #77746-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Vero™ Square Open Towel Ring in Champagne Bronze

  • Fast #
  • Part #D77746CZ
  • Item #4275146
  • Manufacturer Part #77746-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Vero bath collection
  • Extends 3-27/32 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 6-1/2 in. H x 3-27/32 in. D x 6-1/2 in. W
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Vero™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
3-21/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
6-1/2 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3-27/32 in
Ring Type:
Open
Shape:
Square
UPC:
034449658546
Width:
6-1/2 in