This product requires certification to purchase.

69 in. Hand Shower Hose in White

Delta Faucet

Universal Showering 69 in. Hand Shower Hose in White

  • Fast #
  • Part #DU495V69PK
  • Item #4275272
  • Manufacturer Part #U495V-69-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 69 in. Hand Shower Hose in White

  • Fast #
  • Part #DU495V69PK
  • Item #4275272
  • Manufacturer Part #U495V-69-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 630
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One conical and one hex all-brass nut
  • 69 in. hose
  • Chrome
  • Free return shipping
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Universal Showering
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1 in
Faucet Part Type:
Shower Hose
GSA Approved:
No
Hose Length:
69 in
IAPMO Listed:
No
Length:
69 in
Material:
Brass, Plastic
Material Type:
Reinforced Vinyl
NSF Certified:
No
UL Listed:
No
UPC:
034449671460
WaterSense Labeled:
No