21 in. Plastic Cable Drain
PureFlo™ 21 in. Plastic Cable Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with any PureFlo® trim (sold separately)
- Simplifies trim changes
- Fits most industry baths measuring 14" to 21" deep
- Flexible overflow neck for easy installation to fit various bath angles
- External 30" cable means no internal linkages and minimizing clogging through the overflow
- Includes tee, drain elbow and overflow elbow with attached 1-1/2" OD flexible tubing
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cable Length (ft):
- 2.5 ft
- Collection:
- PureFlo™
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed:
- No
- Material Type:
- PVC
- Thread Type:
- OD
- Tub Depth:
- 21 in
- UPC:
- 885612069504
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in