25 in. Undermount Cast Iron Single Bowl Kitchen Sink in White
Riverby® 25 in. Undermount Cast Iron Single Bowl Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minimum base cabinet width 27"
- Single bowl
- Depth: 9"
- Five oversized faucet holes
- Oversized holes allow for easy installation of faucets and accessories
- Bowl slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes stainless steel sink rack
- Includes under-mount installation kit for simplified installation
- Small size fits compact spaces
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Riverby®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/4 in x 15-13/16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 22 in