6-5/6 x 7-3/16 in. Pedestal Sink Base in White
Boulevard® 6-5/6 x 7-3/16 in. Pedestal Sink Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pedestal leg only
- Right Height® for greater comfort during use
- Supplied with mounting kit
- Basin has flat bottom to also allow use as an above counter sink or a top for a 24" vanity
- Style coordinates with Tropic Cadet3 toilets
- Nominal Dimensions: 27" x 21" (686mm x 351mm)
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A-112.19.2-2008
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Boulevard®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 29-15/16 in
- Length:
- 6-5/16 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Shape:
- Round
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 7-3/16 in