2 in. Cast Iron P-Trap
Studio® 2 in. Cast Iron P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Outlet to wall
- Threaded 2" inside for cast iron service sinks
- Cast iron pipes are black
- Nominal dimensions: 22" x 18" (559mm x 457mm)
Documents
Specifications
- ANSI:
- ANSI A117.1, ANSI Z124 2011
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.5 2011
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Connection Type:
- Threaded
- Height:
- 18 in
- IAPMO Listed:
- Yes
- Length:
- 60 in
- NSF Certified:
- No
- Trap Material:
- Cast Iron
- Trap Size:
- 2 in