This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

American Standard

Flowise® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660717002
  • Item #4297537
  • Manufacturer Part #1660717.002
4.4 out of 5 Customer Rating
Brand image
American Standard

Flowise® Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #A1660717002
  • Item #4297537
  • Manufacturer Part #1660717.002
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Spokane, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable spray pattern has 3 spray options to customize shower experience to personal taste
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate
  • Auto return feature defaults at 1.5 gpm
  • Angle adjustable
  • Up to 40 Percent water savings
  • Combination spray at 2.0 gpm
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Flowise®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-13/16 in
Diameter:
5-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-1/2 in
IAPMO Listed:
Yes
Length:
4-13/16 in
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Combination, Full, Turbine
UPC:
012611409301
WaterSense Labeled:
Yes
Width:
5-1/2 in