This product requires certification to purchase.

35 W 1-Light Outdoor Wall Lantern in Black

Minka Lavery

Artisan Lane 35 W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #M7225266
  • Item #4298031
  • Manufacturer Part #72252-66
3.4 out of 5 Customer Rating
Brand image
Minka Lavery

Artisan Lane 35 W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #M7225266
  • Item #4298031
  • Manufacturer Part #72252-66
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Great Outdoors® Artisan Lane wall mount
  • Black
  • Clear Seeded glass
  • Includes one 35W MR16 halogen bulb
  • Dimensions: 5-1/2" W x 18-1/2" H x 4-3/4" Ext
  • Aluminum construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Artisan Lane
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4-3/4 in
ETL Listed:
Yes
Glass Type:
Seeded Clear
Height:
18-1/2 in
Light Bulb Base Type:
GU10
Light Bulb Shape Code:
MR16
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Style:
Contemporary
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396078588
Watts:
35 W
Width:
5-1/2 in