This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Steel Optic

Hansgrohe

Talis S2 Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H14872801
  • Item #4305803
  • Manufacturer Part #14872801
5 out of 5 Customer Rating
Brand image
Hansgrohe

Talis S2 Single Handle Pull Down Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H14872801
  • Item #4305803
  • Manufacturer Part #14872801
5 out of 5 Customer Rating

X Points

Color Finish Name: Steel Optic Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features aerated and needle sprays, which causes less splashing than traditional faucets
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis S2
Color Finish Category:
Stainless Steel
Color Finish Name:
Steel Optic
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
8-1/4 in
Spout Swivel:
150°
Supply Lines Included:
No
UL Listed:
No