This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

Delta Faucet

Linden™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D3594CZMPUDST
  • Item #4319204
  • Manufacturer Part #3594-CZMPU-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Linden™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D3594CZMPUDST
  • Item #4319204
  • Manufacturer Part #3594-CZMPU-DST
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • WaterSense certification promotes water conservation
  • Diamond™ seal technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4-16 in. installation
  • Rigid spout
  • Assembled dimensions: 5-1/8 in. H x 6-11/32 in. D x 9-3/8 in. W
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Metal drain pop-up assembly in matching finish included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Linden™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Depth:
6-17/50 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
3-3/4 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449655903
Vandal Resistant:
No
WaterSense Labeled:
Yes