This product requires certification to purchase.

31-1/2 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

ROHL®

Caswell® 31-1/2 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRSS3018SB
  • Item #4322121
  • Manufacturer Part #RSS3018SB
3.2 out of 5 Customer Rating
Brand image
ROHL®

Caswell® 31-1/2 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #RRSS3018SB
  • Item #4322121
  • Manufacturer Part #RSS3018SB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully insulated using inquiet coat in sound deadening technology
  • Zero-edge side walls with Tangent Edge®, easy to clean bottom edge radius
  • 33 in minimum cabinet size
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Caswell®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
No
Length:
31-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 18 in x 9-3/4 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
824438241480
Width:
19-1/2 in