Non-Diverter Tub Spout in Polished Chrome
Neo™ Non-Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non Diverter style
- Same grade as commercial
- 1/2 In. copper slip-fit connection
- Metal construction
- Collection includes faucets, shower heads, and accessories
- Meets the ASME A112.18.1/CSA B125.1 standard
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Neo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 24/25 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Non-Diverter
- UPC:
- 671252089800
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in