This product requires certification to purchase.

150W 3-Light Medium Base Pendant in Olde Bronze

Kichler Lighting

150W 3-Light Medium Base Pendant in Olde Bronze

  • Fast #
  • Part #KK42122OZ
  • Item #4325331
  • Manufacturer Part #42122OZ
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

150W 3-Light Medium Base Pendant in Olde Bronze

  • Fast #
  • Part #KK42122OZ
  • Item #4325331
  • Manufacturer Part #42122OZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Shade Information: Dimensions & Description; 5.50 X 24.00 , WHITE MICROFIBER , SATIN ETCHED TEMPERED
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
24 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Satin Etched Tempered
Height:
10 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
UPC:
783927357418
Volts:
120V
Watts:
150 W
Width:
24 in