This product requires certification to purchase.

1H/1C Programmable Thermostat

Braeburn

Builder Series 1H/1C Programmable Thermostat

  • Fast #
  • Part #BRA2020NC
  • Item #4330127
  • Manufacturer Part #2020NC
5 out of 5 Customer Rating
Brand image
Braeburn

Builder Series 1H/1C Programmable Thermostat

  • Fast #
  • Part #BRA2020NC
  • Item #4330127
  • Manufacturer Part #2020NC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1584
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7-Day, 5-2 Day or Non-Programmable
  • Bright blue backlit display
  • Adjustable temperature limits
  • Hardwire or battery powered
  • Permanent memory stores your settings
  • Requires Certification

Specifications

AMP:
1, 3
Application:
Conventional System, Heat Pump System
Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-19/50 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
3-31/50 in
Maximum Temperature:
90
Minimum Temperature:
45
Origin:
Global
Power Source:
Battery
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
1H/1C
Temperature Range:
14 to 140 Deg F (-10 to 60 Deg C)
Touch Screen:
No
UPC:
833732001768
Volts:
24V
Width:
4-18/25 in