1/2 in. CC Deck Mount Roman Tub Faucet Valve
1/2 in. CC Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Drop ell connects to shower water pipe to supply water to hand showers
- CONNECTION TYPE: 1/2-inch IPS
- Authentic Moen replacement part
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Washerless
- End Connection 1:
- CC
- End Connection 2:
- Sweat
- End Connections:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 15.3 gpm
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 026508229651
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No