This product requires certification to purchase.

1/2 in. PEX and CPVC Deck Mount Roman Tub Faucet Valve with 10 Inch Centers from the M-PACT Collection

Moen

1/2 in. PEX and CPVC Deck Mount Roman Tub Faucet Valve with 10 Inch Centers from the M-PACT Collection

  • Fast #
  • Part #M4797
  • Item #4336075
  • Manufacturer Part #4797
4.5 out of 5 Customer Rating
Brand image
Moen

1/2 in. PEX and CPVC Deck Mount Roman Tub Faucet Valve with 10 Inch Centers from the M-PACT Collection

  • Fast #
  • Part #M4797
  • Item #4336075
  • Manufacturer Part #4797
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM F-1807
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1248
End Connection 1:
Barbed
End Connections:
Barbed
Faucet Connection Size:
1/2 in
Flow Rate:
17 gpm
Installation Type:
Deck Mount
Material:
Metal
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
45 psi
UPC:
026508229613
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No