Round Open Towel Ring in Oil Rubbed Bronze
Devonshire® Round Open Towel Ring in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Devonshire® collection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Devonshire®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-7/8 in
- Diameter:
- 7-1/2 in
- Hardware Included:
- Yes
- Height:
- 8-7/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-7/8 in
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 885612074812
- Width:
- 2-7/8 in