100W 3-Light Pendant in Liberty Gold with Etched White Glass Shade
Harbour Point 100W 3-Light Pendant in Liberty Gold with Etched White Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Harbour Point collection
- Liberty Gold
- Etched White glass
- Requires three 100W medium base bulbs
- Dimensions: 19" W x 18-1/2" H
- Includes 72" chain
- Dimmable
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Diameter:
- 19 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched White
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Minimum Height:
- 23-3/4 in
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396083223
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in