This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Polished Nickel

Minka Lavery

Harbour Point 2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Polished Nickel

  • Fast #
  • Part #M4365613
  • Item #4338516
  • Manufacturer Part #4365-613
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Harbour Point 2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Polished Nickel

  • Fast #
  • Part #M4365613
  • Item #4338516
  • Manufacturer Part #4365-613
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minka Lavery® Harvard Court collection
  • Polished Nickel
  • Etched Opal glass
  • Requires two 60W medium base bulbs
  • Dimensions: 13-1/2" W x 6-1/2" H
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Harbour Point
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
13-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched Opal
Height:
6-1/2 in
Installation Type:
Flush Mount
Length:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396083254
Watts:
60 W
Width:
13-1/2 in