This product requires certification to purchase.

14 x 17-3/8 x 1-3/4 in. MERV 11 Air Filter

Honeywell Home

14 x 17-3/8 x 1-3/4 in. MERV 11 Air Filter

  • Fast #
  • Part #H50070171002
  • Item #4338550
  • Manufacturer Part #50070171-002
4.5 out of 5 Customer Rating
Brand image
Honeywell Home

14 x 17-3/8 x 1-3/4 in. MERV 11 Air Filter

  • Fast #
  • Part #H50070171002
  • Item #4338550
  • Manufacturer Part #50070171-002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MERV 11 rated
  • Easy install
  • High-efficiency Compatible with the following
  • 50018994-001/U - 1 in. Filter Replacement DH90 Dehumidifier
  • 50035445-020/U - DH150 MERV 11 Filter
  • 50049537-005/U - Filter for DR65
  • 50070171-002/U - TrueDRY Filter for DR90A2000 and DR120A2000
  • Requires Certification

Specifications

Depth:
2 in
Disposable:
No
Height:
14 in
MERV Rating:
11
Origin:
Global
Product Type:
Air Filter, Replacement Filter
Size:
18 in x 14 in x 2 in
UPC:
085267390095
Width:
18 in