Grid in Stainless Steel
Fireclay Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable stainless steel construction with PVC feet to elevate grid and prevent slipping
- Designed to completely cover the base of the sink with an opening for convenient access to the drain
- Custom sized for Franke Farm House FHK710-33
- Provides an elevated surface to dry dishes or prep food
- Dimensions - 29-13/16" x 16-7/8"
- 1 year warranty
Specifications
- Collection:
- Fireclay
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 30-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 30-1/8 in x 18-1/2 in
- UPC:
- 612980601797
- Width:
- 18-1/2 in