6 in. 100 W 4-Light Medium Bracket in Liberty Gold
Harbour Point 6 in. 100 W 4-Light Medium Bracket in Liberty Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® Harbour Point collection
- Liberty Gold
- Etched Opal glass
- Requires three 100W medium base bulbs
- Dimensions: 19" W x 7-1/4" H x 6" L
- UL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396083292
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in