This product requires certification to purchase.

1.0 gpf Exposed Manual Urinal Flushometer

Sloan

Regal® 1.0 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3082675
  • Item #437437
  • Manufacturer Part #3082675
4.7 out of 5 Customer Rating
Brand image
Sloan

Regal® 1.0 gpf Exposed Manual Urinal Flushometer

  • Fast #
  • Part #S3082675
  • Item #437437
  • Manufacturer Part #3082675
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rough-In 11-1/2 in
  • Control Stop Plug
  • Sweat Solder Adapter with Cover Tube
  • Cast Wall Flange with Set Screw
  • Vacuum Breaker Flush Connection
  • Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Pressure - Maximum:
80 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
671254123502
Valve Body Material:
Semi-red Brass
Valve Size:
3/4 in
WaterSense Labeled:
No