2-Gang 1-Toggle Thermoset Nylon Wall Plate in Ivory
Decora® 2-Gang 1-Toggle Thermoset Nylon Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Decora®
- Color Finish Name:
- Ivory
- Material:
- Thermoset
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- UPC:
- 078477488249
- Width:
- 4-14/25 in