3-Gang Device Wallplate in White
Decora Plus™ 3-Gang Device Wallplate in White
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Decora Plus™
- Color Finish Name:
- White
- Depth:
- 13/50 in
- Height:
- 4-87/100 in
- Length:
- 3-3/25 in
- Material:
- Thermoset
- Number Of Gangs:
- 3
- UL Listed:
- Yes