30A 125/250V Surface Mount Single Receptacle in Black
This product has been replaced by
Manufacturer Part #55054-P00
30A 125/250V Surface Mount Single Receptacle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 30 Amp-125/250V
- NEMA 14 30R, 3P-4W
- Industrial grade
- CSA certified
- UL listed
Specifications
- AMP:
- 30
- ANSI:
- ANSI C-73
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 14, NEMA 30R
- Product Type:
- Surface Mount Single Receptacle
- UL Listed:
- Yes
- UPC:
- 078477100240
- Volts:
- 125/250V