2 Gang Thermoset Plastic Wall Plate in Ivory
2 Gang Thermoset Plastic Wall Plate in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Familiar and functional
- For use with traditional Leviton devices
- Matching screws included
- CSA and UL certified
- Installs quickly and easily
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Depth:
- 13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-7/8 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 4-47/50 in