3-Gang Duplex Device Receptacle Wall Plate in White
3-Gang Duplex Device Receptacle Wall Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stands up to heavy use
- Represent styles and form factors that have stood the test of time
- Clean lines work in virtually any location
Documents
Specifications
- Color Finish Name:
- White
- Height:
- 4-22/25 in
- Length:
- 5/20 in
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- UPC:
- 078477779033
- Width:
- 6-3/4 in