Remote Control (Less Manual Reversible ) in White
AireControl® Remote Control (Less Manual Reversible ) in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Does not include receiver (Remote and Receiver: RCS223)
- Three speed fan control
- Does not include a reverse feature
- On / Off plus full range dimmer with independent up/down light control
- Wireless remote operation
- Operates at a distance of 20-40 feet
- Can be used in conjunction with WCS212 wall mount
- Includes: (1) Remote wall holster, (1) 12 volt battery, and a holster if you want to wall mount the control for your convenience
- Note: 256 bit remote systems are not compatible with 32 bit remote systems
- AireControl by Minka-Aire: An ultra-thin design exclusive to Minka-Aire, the remote enables use with one finger to control all the functions of Minka-Aire ceiling fans
Specifications
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- ETL Listed:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Remote Control
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411041518
- Volts:
- 12V
- Width:
- 2-1/4 in