2-1/4 x 8-3/8 in. Bathroom Sink Drain in Polished Nickel
Granite Series 2-1/4 x 8-3/8 in. Bathroom Sink Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.1
- Collection:
- Granite Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Body Material:
- Metal
- Grid Drain Material:
- Metal
- Overflow Included:
- No
- Product Type:
- Push & Seal Drain Assembly
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 8-3/8 in
- Tailpiece Style:
- Straight
- UPC:
- 026508230923