LED Wall Sconce in Honey Gold
On the Square LED Wall Sconce in Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The George Kovacs Fabric Honey Gold Wall Sconce has a simple and square design that embellishes transitional or contemporary decor with understated charm.
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 60-Watt medium base
- On/off switch
- White fabric shade creates a beautiful glow when illuminated
- Includes assembly and installation parts
- ETL listed
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- On the Square
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Off White
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349010975
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 7 in