This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

Moen

Voss™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB5108BN
  • Item #4382818
4.1 out of 5 Customer Rating
Brand image
Moen

Voss™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB5108BN
  • Item #4382818
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Pivoting
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-4/5 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
3 in
Width:
2-19/25 in