20-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
20-3/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single hole application
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 12-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 671254376885
- Width:
- 18-1/4 in