This product requires certification to purchase.

2 Robe Hook in Oil Rubbed Bronze

Moen

Voss™ 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5103ORB
  • Item #4385058
4 out of 5 Customer Rating
Brand image
Moen

Voss™ 2 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5103ORB
  • Item #4385058
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 24 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Voss™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-1/2 in
Height:
2-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-77/100 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
2-1/2 in