100W 9 in. 1-Light Medium Bath Bracket Wall Sconce in Brushed Nickel
Heart 100W 9 in. 1-Light Medium Bath Bracket Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plated Brushed Nickel finish.
- Etched glass shades provide satisfying illumination.
- Versatile design.
- Scroll arms create an airy effect.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Heart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Farmhouse
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 785247170302
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-3/4 in