This product requires certification to purchase.

Retrofit Kit in Chrome Plated

Zurn

AquaSense® Retrofit Kit in Chrome Plated

  • Fast #
  • Part #ZZERKCCP
  • Item #4408319
  • Manufacturer Part #ZERK-CCP
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Retrofit Kit in Chrome Plated

  • Fast #
  • Part #ZZERKCCP
  • Item #4408319
  • Manufacturer Part #ZERK-CCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Upgrade handle-operated manual flush valves with touchless sensor technology
  • Improves hygiene and sanitation by eliminating touch points
  • Quick installation under 3 minutes
  • Multi-purposed to fit urinals and water closets from Zurn and other manufacturers
  • Highly durable and modern impact resistant chrome-plated plastic cover
  • Adjustable sensor range delivers flexibility to any bathroom environment
  • Consistent water flow from reliable motor gear driven operations
  • Manual override button delivers on-demand flush
  • ADA Compliant
  • Chrome-Plated Plastic EZ Flush Sensor unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Size:
C
Battery Type:
Alkaline
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/16 in
Flush Type:
Sensor
Height:
4-7/8 in
Length:
4-11/16 in
Material:
Plastic
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240711037
Volts:
6V
Width:
3-15/16 in