Diverter Tub Spout in Chrome
Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 350-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 7-2/3 in. non-metallic long pull-up diverter tub spout
- Pull up to divert the flow of water from the tub spout to the shower head
- Sweat onto 1/2 in. CWT or thread onto 1/2 in. IPS
- Coordinates beautifully with the faucets in the Cassidy bath collection
- Durable finish guaranteed not to tarnish or corrode
- Metallic construction
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- Cassidy™ T17497
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-63/100 in
- IAPMO Listed:
- No
- Length:
- 7-69/100 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in