This product requires certification to purchase.

Metal Bath Diverter Handle in Brilliance® Champagne Bronze

Delta Faucet

Cassidy™ Metal Bath Diverter Handle in Brilliance® Champagne Bronze

  • Fast #
  • Part #DH597CZ
  • Item #4414793
  • Manufacturer Part #H597CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Metal Bath Diverter Handle in Brilliance® Champagne Bronze

  • Fast #
  • Part #DH597CZ
  • Item #4414793
  • Manufacturer Part #H597CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ADA compliant metal lever handle provides precise temperature control
  • Perfectly coordinates with the Cassidy bathroom collection
  • Includes set screw
  • Backed by Delta Faucet’s lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
034449683760
WaterSense Labeled:
No