Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel
Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 165-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal pop-up drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout
- Assembled dimensions: 5-13/16 in. H x 7-1/16 in. D x 9-7/8 in. W
- RP10612 (sold separately) adds 1 in. to maximum deck thickness
- Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cassidy™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 7-13/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-81/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 4-5/16 in
- Spout Reach:
- 5-13/32 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449681148
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes