Single Handle Centerset Bathroom Sink Faucet in Chrome
Cassidy™ Single Handle Centerset Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Open channel spout creates a harmonious waterfall ambiance
- 1 or 3-hole 4" installation
- Metal pop-up
- ADA Compliant
- Channel spout
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Cassidy™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-813/1000 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 6-81/100 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes