This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze

Delta Faucet

Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D798LFCZ
  • Item #4415124
  • Manufacturer Part #798LF-CZ
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Cassidy™ Single Handle Vessel Filler Bathroom Sink Faucet in Brilliance® Champagne Bronze

  • Fast #
  • Part #D798LFCZ
  • Item #4415124
  • Manufacturer Part #798LF-CZ
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Open channel spout creates a harmonious waterfall ambiance
  • Fits single hole installations
  • Drain assembly sold separately
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Assembled dimensions: 11-9/16 in. H x 6-5/32 in. D x 3-13/16 in. W
  • Channel spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Cassidy™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
11-9/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
11-563/1000 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
9-17/32 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449681032
Vandal Resistant:
No
WaterSense Labeled:
Yes