Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless (Handles Sold Separately)
Cassidy™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Stainless (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 132-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal pop-up drain assembly
- Order handles separately (LHP)
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Low-Arc spout
- Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cassidy™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 4-31/1000 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 4-1/32 in
- Spout Reach:
- 5-17/32 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449681872
- WaterSense Labeled:
- Yes