Round Toilet Bowl in White
Cadet® 3 FloWise® Round Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High efficiency (4.8 Lpf/1.28 Gpf)
- EverClean® surface inhibits the growth of stain- and odor-causing bacteria, mold, and mildew on the surface
- Features the Cadet® 3 Flushing System
- Round Front siphon action jetted bowl with smooth-sided, concealed tramway
- Generous 9 in x 8 in water surface area
- PowerWash® rim scrubs bowl with each flush
- Oversized 3 in flush valve
- Easy lift-off feature for simple removal and attachment for cleaning, packed with bowl
- 2 Color-matched bolt hole covers
- Lifetime warranty on chinaware
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cadet® 3 FloWise®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25-3/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 25-3/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 16-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- Width:
- 14 in